BOSCH Cross line laser

Kondisi Barang:
Sebelum PPN:
Rp2.999.900
Spesifikasi
Automatic Correction Range±3.5 degrees (approx. 6 seconds)
Dimensions (Length L x Width W x Height H) (mm)64x87x87
Dust/Water ProtectionIP55
Hole Diameter (inch)(Tripod mounting screw) 1/4
Irradiation LineHorizontal, vertical
Irradiation range15m
Laser Light ColorGreen
Mass (g)300
Measuring Accuracy±0.6(mm/m)
Operating Temperature Range (°C)-10~40
Output (mW)(Laser diode) 5 or less (Class 2)
Power Supply2 AA alkaline batteries, lithium ion battery (sold separately 1608M00C43)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature Range (°C)-20~70
Wavelength (nm)(laser diode) 500 to 540

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a green laser that is 4 times easier to see. Easy operation with just one switch. Continuous use time is approximately 8 hours with alkaline batteries. A horizontal line can be irradiated at a height of 3 cm from the ground. A lithium-ion battery (sold separately 1608M00C43) can also be used to reduce running costs.
Horizontal and vertical work
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan