Shinko Electronics (VIBRA) Counting scale (Timbangan Hitung)

Sebelum PPN:
Rp9.599.900 - Rp20.999.900
Spesifikasi
Adjustment MethodManual span adjustment with external calibration weight
Display FormatDigital
Operating Temperature/Humidity Range5 to 35 ° C, 80% rh or less (however, no condensation)
OutputRS-232C bidirectional output (Din 5P) standard equipment
Power SupplyDedicated AC adapter (UM131) (included)
SensorTuning fork type force sensor
Tare RangeZero to capacity
TypeElectronic balance
Warranty Period5 year warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The newly developed MMTS tuning fork sensor is carried. It comes with a 5-year warranty. (Sensor only) Strong against various noises. Comes with a selectable measurement mode. (Number mode, percentage mode, etc.) Calibration is external weight.
* Private homes are not allowed. Delivery is not possible to addresses that do not have a store name.
Feature
Specification
backlight liquid crystal display

Ulasan Produk

Tidak ada ulasan