3R Solution Counseling Scope ASL for scalp, hair and skin

Sebelum PPN:
Rp73.999.900
Spesifikasi
AS ONE Part Number60-2879-32
Battery Capacity (mAh)1150
Dimensions, Width W x Height H x Depth D (mm)69x100x22
Image Sensor1/4CMOS
Mass (g)About 100
MaterialABS+PC
Number of pixels[Camera] Approximately 2 million pixels
Operating TimeApproximately 1 hour 30 minutes to 2 hours 30 minutes
Recharging TimeAbout 2 hours
Voltage x Current (VA)5V/2A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anyone can easily perform a full-scale scalp and hair analysis. Analyzes 8 items necessary to understand the condition of the scalp and cuticle, and displays the results in graphs and numbers.
It is not just about observing the condition of the scalp, but also about providing objective counseling using data, which allows for more specific advice, leading to increased customer satisfaction and repeat customers.
We analyze eight items necessary to understand the condition of your scalp and hair: "hair loss type," "scalp condition," "hair density," "keratinocyte mass," "blood vessel exposure," "hair thickness," "pore condition," and "hair damage."
The hair analysis lens has a high magnification of 200x, and can even show the peeling and opening of the cuticle. By checking not only numerically but also with images, you can intuitively grasp the severity and progress of damage.
Anyone can easily perform a full-scale skin analysis. Simply scan your skin to measure seven items: moisture/elasticity, oil content, pores, pigmentation, sebum, wrinkles, and sensitivity. This allows you to propose products and treatments tailored to each individual customer, leading to improved customer satisfaction and an increase in repeat customers.
*Depending on the mode*Oil content is measured using the included skin paper. Additional skin paper can also be purchased separately. *We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan