Tajima (TJM DESIGN) Construction blackboard

Sebelum PPN:
Rp399.900
Spesifikasi
Dimensions, Height x Width (mm)450x600
Display ItemsPlain (with 50mm square dark line grid)
Height (mm)450
Included Accessories2 chalks, blackboard eraser, stand
Mass of Main Unit (g)780
Outer Dimensions (mm)Vertical 450 x horizontal 600 x depth 18
Width (mm)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopted a new typeface "fresh copy character". A 50 mm square, easy-to-write dark line grid on the board. Clear white line display (easy to recognize when a white line is drawn).
Blackboard for construction
Feature
Specification
With dark line

Ulasan Produk

Tidak ada ulasan