TESTO Compact temperature data logger 175 T3

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.199.900
Spesifikasi
AccuracyK thermocouple (NiCr-Ni): ±0.5 °C (-50 to +70 °C), ±0.7 measured value (+70.1 to +1000 °C), T thermocouple (Cu-CuNi): ±0.5 °C (-50 Up to +70 °C), ±0.7 measured value (70.1 to +1000 °C)
Battery Life3 years (15 minute intervals)
Measuring RangeK thermocouple (NiCr-Ni): -50 to +1000 °C, T thermocouple (Cu-CuNi): -50 to +400 °C
Memory1,000,000 measured values
Number of Channels2 External
Operating Temperature-20 ~ +55°C
Outer Dimensions89 X 53 X 27 mm
Protection ClassIP65
Resolution0.1 °C
Storage Temperature (°C)-20 ~ +55°C
Suitable BatteryAlkaline manganese AA battery or Energizer battery x 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile K / T thermocouple mini-plug connection Ideal for long-term measurements: Can store up to 1 million measurement results, battery life up to 3 years
Very wide temperature measurement range from -50 to + 1,000 ° C
After setting the logging conditions with USB, the recorded data can be read with USB or SD card, data analysis on PC: Selectable from 3 types of software, of which Basic software can be downloaded free of charge
* For products with part numbers including (with a set of ISO documents), the measuring instrument is calibrated at the time of shipment, and the corresponding calibration-related documents are attached.
* When placing an order, please specify the address provided in the documents.
* Please note that products with a set of ISO documents cannot be canceled or returned after ordering.

Ulasan Produk

Tidak ada ulasan