Mother Tool Compact Infrared Thermometer

Sebelum PPN:
Rp769.900
Spesifikasi
Accuracy (°C)(23 ± 3 °C) 0 °C or higher: ± 0.52% or ± 2.5 °C, whichever is greater, -55 to 0 °C: ± (2.5 + 0.05xT) °C
Dimensions, Width W x Height H x Depth D (mm)32x72x14
Included AccessoriesStrap, battery CR-2032 (trial battery)
Mass (g)23
Measuring Range (°C)-55~220
Power SupplyCR-2032(3V)x1
Resolution0.1 ° C (-55 to + 199.9 ° C), 1 ° C other than those on the left
SamplingAbout 1 second
Temperature DisplayDigital
Thermal Emissivity0.05 to 1.00 variable (0.95 at shipping)
Type of thermometerRadiation thermometer (handy type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measure the surface temperature without touching the object directly.
* This product is for industrial use, so body temperature cannot be measured. please note.
Feature
Specification
(D: S ratio) 1: 1

Ulasan Produk

Tidak ada ulasan