Mother Tool Compact Infrared Thermometer

Sebelum PPN:
Rp609.900
Spesifikasi
Accuracy (°C)At (23 ± 3 °C) ± 2% or ± 2.0 °C, whichever is greater
Dimensions, Width W x Height H x Depth D (mm)21x83x23
Included AccessoriesStrap, LR44 (trial battery)
Mass (g)19 (including batteries)
Measuring Range (°C)-33~220
Power SupplyLR44x2
Resolution0.1 ° C (-9.9 to + 199.9 ° C), 1 ° C other than those on the left
SamplingAbout 1 second (90%)
Temperature DisplayDigital
Type of thermometerRadiation thermometer (handy type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measure the surface temperature without touching the object directly.
* This product is for industrial use, so body temperature cannot be measured. please note.
Feature
Specification
(D: S ratio) 1: 1

Ulasan Produk

Tidak ada ulasan