Mother Tool Compact heat stroke meter with black ball
#Grup produk P113742510
Spesifikasi
| Display Range | Heatstroke index: 0.0 to 50.0°C |
|---|---|
| Height (mm) | 117 |
| Humidity Measurement Accuracy | ±5%RH (30.0~90.0%RH, 20~30°C) Other than those on the left ±7%RH |
| Humidity Measurement Range (%) | 10.0~90.0 |
| Included Accessories | 2 AAA batteries, armband, carabiner, strap |
| Length (mm) | 25 |
| Minimum Reading | Temperature: 0.1°C, Humidity: 0.1%RH, Heatstroke Index: 0.1°C |
| Power Supply | 2 x AAA batteries |
| Temperature Display | Digital |
| Temperature Measurement Range (°C) | 0.0 to 50.0, black ball: 0.0 to 80.0 |
| Temperature measurement accuracy | ±0.6°C(20.0~50.0°C) Other than the above ±1°C |
| Trusco Part No. | 677-2864 |
| Width (mm) | 65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a small heat stroke meter with a black ball that complies with JIS B 7922:2023.
It is equipped with an alarm function that corresponds to the intensity of physical work, preventive guidelines for daily life, and preventive guidelines for exercise.
Three types of alarms can be selected (Physical Work Intensity (Ministry of Health, Labor and Welfare), Prevention Guidelines for Daily Life (Japanese Biometeorological Society), Prevention Guidelines for Exercise (Japan Amateur Sports Association)) (notification by sound and LED)
Temperature, humidity, and heatstroke index (WBGT value) can be displayed simultaneously.
For heat stroke prevention measures and safety management of the working environment, etc.
*There is no function to display the black globe temperature.
It is equipped with an alarm function that corresponds to the intensity of physical work, preventive guidelines for daily life, and preventive guidelines for exercise.
Three types of alarms can be selected (Physical Work Intensity (Ministry of Health, Labor and Welfare), Prevention Guidelines for Daily Life (Japanese Biometeorological Society), Prevention Guidelines for Exercise (Japan Amateur Sports Association)) (notification by sound and LED)
Temperature, humidity, and heatstroke index (WBGT value) can be displayed simultaneously.
For heat stroke prevention measures and safety management of the working environment, etc.
*There is no function to display the black globe temperature.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
