Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp66.999.900 - Rp71.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cable Length (m) | Probe: 1.5 |
|---|---|
| Maximum Temperature (°C) | Probes: 500 |
| Measuring Range (ppm) | CO/0~2000 |
| Shaft Length (mm) | Probe: 180 |
| Target Gas | Oxygen and carbon monoxide |
| Thermocouple | K-type (NiCr-Ni): Measurement range: -40 to +1200°C, Accuracy: ±0.5°C (0.0 to +100.0°C), ±0.5% of measured value (other ranges), Resolution: 0.1°C (-40 to +999.9°C), 1°C (other ranges) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Intuitive measurement menu and fast-response smart touch panel
Includes O2 and CO sensors (measuring range up to 4000 ppm), testo 300 NEXT LEVEL flue gas analyzer (O2 sensor, CO sensor: measuring range up to 4000 ppm), power supply, 1 testo Bluetooth connector, basic flue gas probe, spare dust filter, EasyHeat software, storage bag, built-in precision pressure gauge, on-site documentation and email transmission, extensive probe range and quick probe exchange by the user.
*Cancellations or returns are not possible after placing an order.
*Products with product numbers including "Calibration certificate related documents included" cannot be purchased by individuals.
*Products with part numbers including "Calibration certificate related documents included" come with a "Calibration certificate, traceability system diagram, and inspection report."
*Calibration points are those specified by the manufacturer. (Please check the specifications for the specified points.)
*We do not deliver to private homes (detached houses or apartment buildings).
Includes O2 and CO sensors (measuring range up to 4000 ppm), testo 300 NEXT LEVEL flue gas analyzer (O2 sensor, CO sensor: measuring range up to 4000 ppm), power supply, 1 testo Bluetooth connector, basic flue gas probe, spare dust filter, EasyHeat software, storage bag, built-in precision pressure gauge, on-site documentation and email transmission, extensive probe range and quick probe exchange by the user.
*Cancellations or returns are not possible after placing an order.
*Products with product numbers including "Calibration certificate related documents included" cannot be purchased by individuals.
*Products with part numbers including "Calibration certificate related documents included" come with a "Calibration certificate, traceability system diagram, and inspection report."
*Calibration points are those specified by the manufacturer. (Please check the specifications for the specified points.)
*We do not deliver to private homes (detached houses or apartment buildings).
Feature
Specification* Gaseous CO: Measurement range: 0 to 2000 ppm, Accuracy: ±10% of the measured value (101 to 2000 ppm) ±10 ppm (0 to 100 ppm), Resolution: 1 ppm* Differential pressure - flue gas draft: Measurement range: -9.99 to +40 hPa, Accuracy: ±0.02 hPa (+0.1 to +3.00 hPa) ±0.005 hPa (+0 to +0.1 hPa) ±1.5% of the measured value (3.01 to +40 hPa), Resolution: 0.001 hPa (0 to 0.1 hPa) 0.01 hPa (other ranges)* Differential pressure gauge - piezoresistive: Measurement range: -100 to +200 hPa, Accuracy: ±0.5 hPa (0 to +50.0 hPa) ±2% of the measured value (+100.1 to +200 hPa) ±1% of the measured value (+50.1 to +100.0 hPa), Resolution: 0.01 hPa. Combustion efficiency (Eta): Measurement range: 0 to 120%, Resolution: 0.1%. Exhaust gas CO (without H₂ compensation): Measurement range: 0 to 4000 ppm, Accuracy: ±20 ppm (0 to 400 ppm), ±10% of measured value (2001 to 4000 ppm), ±5% of measured value (401 to 2000 ppm), Resolution: 1 ppm. Exhaust gas CO₂ (calculated from O₂> and fuel coefficient): Measurement range/Display range 0 to CO₂ max, Accuracy: ±0.2 vol.%, Resolution: 0.1 vol.%. Exhaust gas O₂> : Measurement range: 0 to 21 vol.%, Accuracy: ±0.2 vol.%, Resolution: 0.1 vol.%. Exhaust gas loss (calculated value): Measurement range: 0 to 99.9 %, resolution/0.1%
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/TESTO%20Combustion%20exhaust%20gas%20analyzer%20O2%2FCO%20set/bhP113742413-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
