Mother Tool CO2/temperature/humidity measuring device

Sebelum PPN:
Rp13.999.900 - Rp22.999.900
Spesifikasi
CalibrationCalibration using outside air
Correction FunctionNone
Included Accessories1 x CO₂ Probe 6 x AAA Batteries Hard Case Instruction Manual
InterfaceSupports USB/RS-232C interface (sold separately)
Mass (g)470 (including batteries)
Measurement FunctionsCO₂, temperature, humidity
Measuring RangeCO₂ /0~4000ppm Temperature/0~50°C Humidity/10%~95%
Operating Temperature/Humidity Range0~50°C,0~80%RH
Outer Dimensions, Width W x Depth D x Height H (mm)68x42x178
Power SupplyAAA batteries x 6, AC adapter (sold separately)
ResolutionCO₂ /1ppm Temperature/0.1°C Humidity/0.1%
Response Time63% response within 2 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CO 2 Alarm setting. Alarm during measurement If the set value is exceeded, a buzzer sounds to warn you.
Data hold (DH) / maximum (Max) / minimum (Min) display function.
Temperature and humidity can be measured.
Equipped with RS-232C serial interface function.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan