3R Solution CO2 monitor

Sebelum PPN:
Rp2.099.900
Spesifikasi
Battery Capacity (mAh)2000mAh lithium ion battery
Charging methodMicroUSB
Correction FunctionIncluded
Dimensions (mm)136x78x86
Humidity Measurement Range (%)About 5 to 99
Included AccessoriesUSB cable
Input Voltage (V)DC5
Mass (g)About 220
Measuring Range (ppm)Approximately 400-5000 (CO2 concentration)
MonitorLCD monitor
Recharging Time (hour)About 4-5
Temperature Measurement Range (°C)About -10-60
Usage Time (hour)About 9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CO2 monitor notifies you in real time when ventilation is necessary, helping you balance infection control with maintaining a comfortable environment. It uses a four-color display that's easy to understand at a glance, and will alert you when the concentration is high. Installing a CO2 monitor reduces the risk of infection for facility users, customers, and employees, and helps provide a comfortable environment. It meets the standards of the Ministry of Economy, Trade and Industry's "Guidelines for the Selection of Carbon Dioxide Concentration Measuring Devices."

Ulasan Produk

Tidak ada ulasan