Kondisi Barang:
Authorized Partner
Spesifikasi
| Battery | Hokan Battery: Hokan Battery: Dedicated lithium polymer rechargeable battery |
|---|---|
| Battery Life | Over 70 hours (at +20°C)/Power supply operation also possible |
| Calibration | CO/100ppm |
| Interface | IR/IRDA interface |
| Measuring Range (ppm) | 0~100 |
| Operating Humidity (%RH) | 0~95 |
| Operating Temperature (°C) | 0~+40 |
| Storage Temperature (°C) | -20~+60 |
| Target Gas | Carbon monoxide |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The testo 315-4 is a CO meter with alarm for fast indoor carbon monoxide measurement.
Accurately measures the carbon monoxide concentration in the ambient air. If the set value is exceeded, an alarm will sound and a message will be displayed on the screen. The alarm threshold can be freely set. Easy operation. Measured values can be printed out using the optional infrared printer. By connecting the optional temperature and humidity sensor, temperature and relative humidity can also be measured simultaneously.
*Cancellations or returns are not possible after placing an order.
*Products with product numbers including "Calibration certificate related documents included" cannot be purchased by individuals.
*Products with part numbers including "Calibration certificate related documents included" come with a "Calibration certificate, traceability system diagram, and inspection report."
*Calibration points are those specified by the manufacturer. (Please check the specifications for the specified points.)
*We do not deliver to private homes (detached houses or apartment buildings).
Accurately measures the carbon monoxide concentration in the ambient air. If the set value is exceeded, an alarm will sound and a message will be displayed on the screen. The alarm threshold can be freely set. Easy operation. Measured values can be printed out using the optional infrared printer. By connecting the optional temperature and humidity sensor, temperature and relative humidity can also be measured simultaneously.
*Cancellations or returns are not possible after placing an order.
*Products with product numbers including "Calibration certificate related documents included" cannot be purchased by individuals.
*Products with part numbers including "Calibration certificate related documents included" come with a "Calibration certificate, traceability system diagram, and inspection report."
*Calibration points are those specified by the manufacturer. (Please check the specifications for the specified points.)
*We do not deliver to private homes (detached houses or apartment buildings).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/TESTO%20CO%20meter%20with%20alarm/5eP113742194-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
