TESTO CO meter with alarm

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp18.999.900
Spesifikasi
BatteryHokan Battery: Dedicated lithium polymer rechargeable battery
Battery LifeOver 70 hours (at +20°C)/Power supply operation also possible
InterfaceIR/IRDA interface
Measuring Range (ppm)0~100
Operating Humidity (%RH)0~95
Operating Temperature (°C)0~+40
Storage Temperature (°C)-20~+60
Target GasCarbon monoxide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 315-4 is a CO meter with alarm for fast indoor carbon monoxide measurement.
Accurately measures the carbon monoxide concentration in the ambient air. If the set value is exceeded, an alarm will sound and a message will be displayed on the screen. The alarm threshold can be freely set. Easy operation. Measured values can be printed out using the optional infrared printer. By connecting the optional temperature and humidity sensor, temperature and relative humidity can also be measured simultaneously.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan