T&D Cloud-enabled temperature and humidity data logger Ondotori

Sebelum PPN:
Rp5.999.900 - Rp13.999.900
Spesifikasi
Battery LifeApproximately 5 days to 18 months (depending on transmission interval) * Approximately 10 to 18 months when using power saving setting (12 hours of sleep time)
Operating EnvironmentTemperature: -10 to 60°C, Humidity: 90% RH or less (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enterprise mode support
Supports wireless LAN connections with WPA2 Enterprise and 802.1X authentication, and meets the security requirements of corporate networks. Suitable for a wide range of uses, from large-scale network environments and situations requiring high security, such as large companies, universities, and government offices, to personal use.
The PC software "TR7 for Windows" has been updated to support Bluetooth communication. Settings and recorded data can now be downloaded directly from a PC using Bluetooth communication.
We have a lineup of four types of data loggers that can be selected according to the object of measurement. They have basic performance that can be used for various purposes, such as high accuracy, abundant data recording capacity, data backup function in case of power loss, VFC mode for vaccine management, and power saving setting for long-term use.
*Products with part numbers including (calibration certificate performed by a calibration company and traceability system diagram included) will be calibrated at a calibration point that meets the standards of an external calibration company based on the ISO quality management system, and will be shipped after the documents are issued.

Ulasan Produk

Tidak ada ulasan