TESTO Cloud Monitoring Logger 160TH

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.199.900
Spesifikasi
Height (mm)64
Humidity Measuring Range (%RH)0~100
Interface64
Length (mm)76
Measurement Temperature Range (°C)-10~+50
Minimum ReadingHumidity (%RH): 0.1
Power Input (V)4 x AAA batteries
Power Supply4 x AAA batteries
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature DisplayMinimum: 0.1 ° C
Trusco Part No.402-7131
Wi-FiIEEE802.11b/g/n and IEEE802.1X encryption method ⇒ WPA2
Width (mm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 160TH protects temperature-sensitive and valuable exhibits and archived documents.
The WiFi data logger testo 160 TH with its integrated temperature and humidity sensors allows museums and art galleries to comprehensively and continuously monitor the ambient environment inside their buildings.
The data is transmitted directly to the cloud (Testo's online database) via Wi-Fi.
If you have an internet connection, you can access the cloud server and view the data without being present at the site.

Ulasan Produk

Tidak ada ulasan