TESTO Clamp Meter 770-3 Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900
Spesifikasi
AC Current (A)600
AC Voltage (V)1000
DC Current (A)600
DC Voltage (V)1000
Height (mm)44
Included AccessoriesTest leads, alligator clips, thin pins, temperature probe, magnetic strap, soft case, 3 AAA batteries
Length (mm)96
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)60.00M
Safety StandardCAT IV 600V/CAT III 1000V
Trusco Part No.658-4827
Width (mm)249

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A vertical opening and closing jaw with excellent operability.
This is the true RMS value.
The mobile app allows you to record and document your measurement results.
It has an automatic AC/DC detection function.
It has a large, easy-to-read display.
It can accurately measure currents down to 0.01 A.
For inspection and maintenance of electrical equipment and air conditioning equipment.

Ulasan Produk

Tidak ada ulasan