TESTO Clamp meter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.999.900 - Rp18.999.900
Spesifikasi
AC Voltage (V)600
BatteryAAA x 3
DC Voltage (V)600
Dimensions, Width W x Height H x Depth D (mm)95x250x40
Height (mm)250
Length (mm)40
Mass (g)378
Power Supply3 x AAA batteries (included)
Temperature (°C)-20~500
Width (mm)95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vertical opening and closing type jaw type.
Suitable for inrush current measurement.
With maximum / minimum / average value display function.
Temperature can be measured.
It has a Bluetooth function.
Electrical maintenance equipment
*Drivers will not assist with unloading. *Products with calibration certificates and traceability system diagrams can only be ordered online. *Only products with part numbers including (with JCSS calibration certificate), (with general calibration certificate and traceability system diagram), and (with calibration certificate and traceability system diagram) will come with the relevant documents. *Product numbers including (with calibration certificate performed by calibration company and traceability system diagram) will come with an inspection report, calibration certificate, and traceability system diagram calibrated at a calibration point based on the ISO9001 quality management system. *Products with part numbers including (with English calibration certificate) will be calibrated at a calibration point based on the ISO quality management system and shipped after the documents are issued. *Products with calibration certificates cannot be canceled after ordering.

Ulasan Produk

Tidak ada ulasan