Tajima (TJM DESIGN) Cef G7 Lock 25

Sebelum PPN:
Rp2.099.900
Spesifikasi
Calibration CertificateGeneral calibration
ColorBlack/black
End Hook0 point correction moving claw
Included AccessoriesCalibration certificate, traceability system diagram, JCSS calibration sheet of standard
Material (Tape)SK85 (formerly SK5)
Tape Length (m)5
Tape Width (mm)25
TypeWith lock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses rigid tape (strong). It has excellent rigidity and excellent tape standing performance.
The ABS body is covered with an armored case with slits to protect the body from impacts such as dropping. Comes with a hook guard bumper that protects the claws.
The front side has a normal horizontal scale, and the back side has a vertical scale. It can be used properly according to the measurement distance and application.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Feature
Specification
Yongo-go pitch display, with fall prevention belt holder, with strap, excellent strength baked claw specifications, with protector for preventing nail skipping, new armor case with excellent shock absorption, shock absorber, hook guard bumper

Ulasan Produk

Tidak ada ulasan