Mother Tool Card type multimeter

Sebelum PPN:
Rp579.900 - Rp3.599.900
Spesifikasi
AC Voltage (V)4/40/400/450
Battery Life (hour)About 100
DC Voltage (V)400m/4/40/400/450
Dimensions, Width W x Height H x Depth D (mm)54x108x12
Height (mm)108
Length (mm)12
Mass (g)About 110
Power SupplyLR44 (1.5V button battery) x 2
Resistance (Ω)400/4K/40K/400K/4M/40M
Width (mm)54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4000 count standard type card type tester.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan