Mother Tool Card type digital multimeter

Sebelum PPN:
Rp579.900
Spesifikasi
AC Voltage (V)4V/40V/400V/600V
AS ONE Part Number62-4052-01
DC Voltage (V)4/40/400/600
Dimensions, Width W x Height H x Depth D (mm)57x110x11
Height (mm)110
Length (mm)11
Mass (g)About 76
Power SupplyCR-2032(3V)x1
Width (mm)57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We pursued ease of use with small size, light weight, and Japanese notation. Current value measurement, continuity check. Comes with a carrying case that is convenient for storing test leads.

Ulasan Produk

Tidak ada ulasan