Shinko Electronics (VIBRA) Carat balance

Sebelum PPN:
Rp32.999.900 - Rp41.999.900
Spesifikasi
Display FormatDigital
Linearity±0.002ct
Operating Temperature/Humidity Range10 to 30°C, 80% rh or less (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)204x292x313 (including windshield)
OutputRS-232C bidirectional output (Dsub 9P) standard equipment, peripheral equipment output (Din 8P) standard equipment
Power SupplyDedicated AC adapter (UM131) (included)
Tare RangeZero to capacity
TypeElectronic balance
Unit of WeighingCt/g
Weighing Pan Dimensions (mm)DIA80
Weighing Pan ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This balance is specialized for weighing gems and pearls. Units can be switched between g, ct, and mom with a single touch. A dedicated gem pan is included as standard.
Weighing gemstones, pearls and precious metals
Feature
Specification
*Span adjustment: Fully automatic span adjustment using built-in calibration weight *Reproducibility (σ): 0.001ct

Ulasan Produk

Tidak ada ulasan