Sanwa Electric Instrument Breaker pin adapter (red only)

Sebelum PPN:
Rp369.900
Spesifikasi
Dimensions (mm)[Metal exposure] Approx. 3.5
Mass (g)3
Overall Length (mm)105
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Test pin adapter that can be inserted into the breaker inspection hole
Repair breaker pin adapter Compatible model: MG102
Compatible test leads: ATL102
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan