T&D Bluetooth Compatible Data Logger

Sebelum PPN:
Rp4.099.900 - Rp8.699.900
Spesifikasi
Accuracy (%)±5RH
Communication InterfaceBluetooth4.2
Data capacity8000 pieces x 2ch
SensorTHB3001 (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature data logger with Bluetooth(R) function. You can check the latest automatically updated data on your smartphone or tablet and display it in a graph. Collected data is automatically sent to the cloud service "T&D WebStorage". TR43A is a new model that supports temperature and humidity measurement recording. Various improvements have been made, such as improved communication performance and integration of management applications with other models, while maintaining the functions of the current series that allow data to be easily collected on a smartphone/tablet via Bluetooth, displayed in graphs, and shared in the cloud. . Greatly improved the stability and speed of Bluetooth communication. Can be used with the basic management and operation application "T&D Thermo" for smartphones/tablets, and the application "TR4 Report" specialized for report output.
*Products whose product numbers include (with calibration company calibration certificate and traceability system diagram) and (with English version calibration certificate) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued. I will. *We do not deliver to private residences (single-family homes or apartment complexes).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait