Tajima (TJM DESIGN) Blue Green Laser Inkjet ZEROBLUE (Zero Blue)

Sebelum PPN:
Rp10.999.900 - Rp20.999.900
Spesifikasi
Accuracy (mm)Within ± 0.81 at 10m
Automatic Correction Range±2°
Dust/Water ProtectionDustproof and waterproof design
Laser Safety StandardsClass 2M
Mass of Main Unit (g)1030
Mode Switching(Vividness) Save mode 150, Just mode 300
Outer Dimensions (mm)Vertical 174 x horizontal 112 x back-
Right angle accuracy90°±(2mm/7.5m)
Vertical point accuracy (mm)Within ± 1 at 3m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A glare-free blue-green laser with a sharpness of 300. Equipped with a 360° rotation fine adjustment function that allows for precise ground alignment. Gimbal laser. 4 x AA batteries. Continuous use time when using two vertical lines, save mode about 8 hours, just mode about 4 hours. *Varies depending on usage conditions and usage. Laser light blinks After blinking for 30 seconds Laser off Line LED only blinks
*Cancellation is not possible for orders with an inspection report. *For products with an inspection report, the inspection report will be self-inspected by the manufacturer. If you register the warranty, free repair and shipping for one year (*If the customer is at fault such as dropping, only the cost of parts will be borne by the customer.), and one year theft and fire compensation (*Insurance fees are not included). Manufacturer's warranty registration is required.Even if it is stolen or caught in a fire, it can be repurchased with a 5,000 yen exemption fee.
Feature
Specification
1 year theft/fire compensation

Ulasan Produk

Tidak ada ulasan