ARMS SYSTEM Biological microscope

Sebelum PPN:
Rp18.999.900
Spesifikasi
Dimensions (mm)XY stage: Dimensions 120 x 110, travel range 70 x 22
EyepieceWF10X/18mm
Included AccessoriesPower cable and dust cover
Interpupillary Distance Adjustment Range (mm)48-75
Mass of Main Unit (kg)3.5
Objective Lens4X/0.10[WD:36.5],10X/0.25[WD:0.76],40X(S)/0.66[WD:0.53],100X(S)/1.25(Oil)[WD:0.13]
Offset Angle (°)Binocular tube: tilt angle 30, horizontal rotation angle 360
Power Consumption (W)1(LED power supply 100-240V)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Stroke (mm)Coarse and fine movement (vertical movement part): 16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Condenser: Appe type NA1.25, Revolver: 4-hole revolver

Ulasan Produk

Tidak ada ulasan