ARMS SYSTEM Binocular zoom stereo microscope LED ring lighting set

Sebelum PPN:
Rp22.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)220x300x310
Eyepiece10X (Number of fields of view: 22/with diopter correction)
Height (mm)(Maximum sample) 145
Inclination angle (°)(Lens tube) 40
Included AccessoriesBlack and white plate
Lighting48 LED ring lights
Mass (kg)About 4.5
Operation Distance (mm)110
Optical SystemGreenough type
Overall Magnification7~45X
StandSmall pole type
Stroke (mm)(Focusing unit/vertical movement) approx. 40
Zoom[Zoom ratio] 6.5, [body] 0.7 ~ 4.5X

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A binocular zoom stereomicroscope with a zoom ratio of 6.5 and a field of view of 22 at a low price.
It is a set of a stereomicroscope with excellent cost performance that can be used in various observation environments and 48 LED ring lights.

Ulasan Produk

Tidak ada ulasan