Shinko Electronics (VIBRA) AZ-B Series Electronic Scale, Intrinsically Safe Explosion-Proof, with Chinese Calibration Certificate

Sebelum PPN:
Rp47.999.900 - Rp54.999.900
Spesifikasi
Calibration CertificateGeneral proofreading (Chinese)
Display FormatDigital
TypeElectronic balance
Weighing Pan ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The display angle can be adjusted.
Can be used in hazardous areas where there is a risk of explosion.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Function: With overload error backlight (auto off) *With tare function *Interface: Infrared communication *Power source: 4 AA batteries (included for testing) *Explosion-proof construction: Ex ia II B T4 *Size: Main body/294 x 400 x 435mm, plate/200 x 250mm *Weight: 6kg *Intrinsically safe explosion-proof structure *Data logger (DLZ-200 sold separately)

Ulasan Produk

Tidak ada ulasan