Artec [School teaching materials and educational toys] AT alcohol checker

Sebelum PPN:
Rp359.900
Spesifikasi
AS ONE Part Number65-1842-89
Dimensions (mm)95x38x20
Mass (g)Approximately 44 (including batteries)
MaterialABS
PackagingMakeup box
Power SupplyAAA alkaline batteries x 2 (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a usage count function.
You can see at a glance when it is time to replace.
The recommended number of uses is 1000.
With backlight function, it can be used even at night.
With fraud prevention function.
Error display function when the amount of exhalation is small.

Ulasan Produk

Tidak ada ulasan