Sanwa Electric Instrument Analog multi tester
#Grup produk P113740211
Spesifikasi
| AC Voltage (V) | 3/12/30/120/300/750 |
|---|---|
| Built-in Fuse | F1176 0.5A/250V/IR1500A DIA5x20mm Ceramic Tube |
| Calibration Certificate | General calibration |
| Capacitor Capacitance (F) | C1:50p~0.2μF C2:0.01μ~20μF C3:1~2000μF |
| DC Current (A) | 30μ/0.3m/3m/30m/0.3 |
| DC Voltage (V) | 120m/3/12/30/120/300/1000 |
| Dimensions (H x W x D) (mm) | 165x106x46 |
| Dimensions, Width W x Height H x Depth D (mm) | 106x165x46 |
| Feature | 26-channel switch adopted, wide measurement capability, 50pF to 2000μF capacitor capacitance measurement, high input resistance 50kΩ/V (DC3 to 300V range), DC polarity switchable |
| Frequency Characteristic | AC12V range or less: 40Hz to 30kHz, AC30V range: 40Hz to 10kHz: Fluctuation value within ±3% |
| Height (mm) | 165 |
| Included Accessories | Test lead (TL-21a: total length approx. 1m/pin tip 18mm), clip lead (CL-506b: total length approx. 0.3m black only), spare fuse (F1176), instruction manual |
| Length (mm) | 46 |
| Mass (g) | About 370 |
| Operation Environment | 5 to 40°C, humidity as follows, no condensation: 80%RH (max) at 5 to 31°C, linear decrease from 80%RH to 50%RH at temperatures above 31°C and 40°C |
| Part Number | CX506a (with calibration certificate, traceability system diagram, and test report) |
| Power Supply | R6P (AA battery) 1.5V x 2, 6F22 (9V manganese battery) x 1 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resistance (Ω) | 5k/50k/500k/5M/50M |
| Type | Analog multi tester |
| Width (mm) | 106 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wide capacitor capacity measurement with built-in high input internal resistance transmitter A portable analog multi-tester designed for low power measurement with a simple transistor check function.
It can be used as a small communication device, home appliances, lamp line voltage, various batteries, as well as the electrostatic (capacitor) capacity of capacitors and transistor checkers.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
It can be used as a small communication device, home appliances, lamp line voltage, various batteries, as well as the electrostatic (capacitor) capacity of capacitors and transistor checkers.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
