Sanwa Electric Instrument Tester Resistansi Isolasi Analog (Megaohmmeter Analog)

Sebelum PPN:
Rp6.199.900
Spesifikasi
AC Voltage (V)600 (Tolerance: Within ± 5% of maximum scale value [Sine wave AC/50-60Hz])
Calibration CertificateGeneral calibration
DC Voltage (V)60 (Tolerance: within ± 5% of maximum scale value)
Dimensions (H x W x D) (mm)144x99x43
Dimensions, Width W x Depth D x Height H (mm)99x43x144
Included AccessoriesTest lead set, carrying case
Mass (g)About 310
Part NumberDM509S (with calibration certificate, test report, and traceability system diagram)
Power Supply6LF22/6LR61 (9V alkaline battery)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)1000
Safety StandardIEC61010CAT.III600V
Scale1~2~1000~2000MΩ
TypeAnalog insulation resistance tester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
500V / 1000MΩ single range type lightweight design Maintains measured voltage up to low insulation resistance value (MΩ) at the rated current specified by JIS C 1302 DC voltage measurement range (DC60V) with insulation resistance measurement switch capable of single-shot and continuous measurement Discharge (Discharge) function Built-in battery capacity inner battery check function AC voltage measurement function that can determine the active line status With a neck strap that can be used with both hands when measuring

Ulasan Produk

Tidak ada ulasan