Tajima (TJM DESIGN) aluminum tripod flat type

Sebelum PPN:
Rp3.699.900
Spesifikasi
Leg Head ClampBracket mechanism
Length when Shortened (mm)1000
Mass (g)About 4100
Overall Length (mm)1675
Suitable ModelTGN-VT20,TRL-315HD,TRL-315H,TAT-X35LPR,TAT-X32,RL-H5ARB,RL-H5ADB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tripod for GNSS/auto level/rotating laser Simple and easy to use. Lightweight yet durable. Uses a large leg head with a sense of stability. Can be combined with a detachable leveling table for GNSS static positioning and RTK positioning.
Surveying GNSS GNSS / Auto Level / Tripod for Rotating Laser
* Product specifications are subject to change without notice. Please note.
Feature
Specification
Shoulder strap: Yes

Ulasan Produk

Tidak ada ulasan