Mother Tool AC/DC clamp meter for automotive dark current measurement

Sebelum PPN:
Rp5.799.900 - Rp9.099.900
Spesifikasi
AC Current (A)[Range] 5000m [Resolution] 1m [Accuracy] ±1.8% + 5dgt (40-1kHz), [Range] 50 [Resolution] 1m [Accuracy] ±1.8% + 5dgt (40-1kHz), [Range] 100 [Resolution] 0.01 [Accuracy] ±5.0% + 5dgt (40-1kHz)
AC Voltage (V)[Range] 50 [Resolution] 0.01 [Accuracy] ±1.2% + 5 dgt (40-1 kHz), [Range] 300 [Resolution] 0.1 [Accuracy] ±1.2% + 5 dgt (40-1 kHz)
Automatic Power OffAbout 30 minutes after final operation
Battery Life (hour)ACA range 30, ACV range 60, DCV range 100 (alkaline batteries)
Continuity CheckContinuity buzzer: 40Ω or less sounds ON, 120Ω or more sounds OFF
DC Current (A)[Range] 5000m [Resolution] 1m [Accuracy] ±1.8% + 5dgt, [Range] 50 [Resolution] 0.01 [Accuracy] ±1.8% + 5dgt, [Range] 100 [Resolution] 0.01 [Accuracy] ±5.0% + 5dgt
DC Voltage (V)[Range] 50 [Resolution] 0.01V [Accuracy] ±1.0% ±2dgt, [Range] 300 [Resolution] 0.1 [Accuracy] ±1.0% ±2dgt
Dimensions, Width W x Height H x Depth D (mm)72x220x35
Display5000 counts, character height 10mm
Height (mm)220
Included AccessoriesCarrying case, test leads, 2 x AAA batteries (1.5V) (trial batteries), instruction manual
Length (mm)35
Mass (g)210 (including battery)
Operating Humidity Range80% RH or less (no condensation)
Operating Temperature Range (°C)0~40
Power Supply2 x AAA batteries (1.5V)
Resistance (Ω)[Range] 500Ω [Resolution] 0.1Ω [Accuracy] ± 1.0% ± 2dgt, [Range] 5kΩ [Resolution] 1Ω [Accuracy] ± 1.0% ± 2dgt, [Range] 50kΩ [Resolution] 10Ω [Accuracy] ± 1.0% ± 2dgt, [Range] 500kΩ [Resolution] 100Ω [Accuracy] ± 1.0% ± 2dgt
Sampling Speed2 times/sec
Storage Humidity Range70% RH or less (no condensation)
Storage Temperature Range (°C)~50
Width (mm)72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With DC5000mA range. Convenient for measuring dark currents in automobiles and other minute DC currents.
Maintenance and inspection of automobile electrical system
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan