Sanwa Electric Instrument AC/DC clamp meter

Sebelum PPN:
Rp8.799.900
Spesifikasi
AC Current (A)60/400
Battery Life (hour)Bluetooth function OFF: Approx. 35, Bluetooth function ON: Approx. 32 (backlight off)
Calibration CertificateGeneral calibration
Conductor Size (mm)10x26
DC Current (A)60/400
DC Vurrent60/400
Digit Number of Display6000
Dimensions (H x W x D) (mm)145x54x31
Dimensions, Width W x Height H x Depth D (mm)54x145x31
Frequency Characteristic45~400Hz
Height (mm)145
Included AccessoriesCarrying pouch (C-DCL10), instruction manual
InterfaceIOS Ver. 11 or later/Windows 10 or later
Length (mm)31
Mass (g)About 120
Operating SystemSANWA BLE LINK (for iOS): iOS 11 or later
Operation Environment5 to 40°C (no condensation) 5 to 31°C: 80% RH or less. 31 to 40°C: Linearly decreasing from 80% RH to 50% RH
Part NumberDCL31DRBT (with calibration certificate, traceability system diagram, and test report)
Power SupplyLR03 (AAA alkaline) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Safety StandardIEC61010 CAT.III300V
Sample Rate (time/s)2
TypeClamp meter
Width (mm)54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DC / AC dual clamp meter with Bluetooth connection
Equipped with Bluetooth communication function, easily transfer measurement data.
Uses a CT sensor that is both solid and thin.
True effective value method (True RMS) that is effective for distorted alternating current (AC) waveforms.
Compliant with international standard IEC61010-1 CAT.III 300V.
Equipped with DC + AC (True RMS) function.
Auto power off function (can be canceled).
Equipped with peak hold function / data hold function.
Backlight function.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Feature
Specification
Communication: Bluetooth(R) 4.2 Measurement data transfer interval: Approximately once per second DC + AC current: 400A

Ulasan Produk

Tidak ada ulasan