Sanwa Electric Instrument AC/DC clamp meter
#Grup produk P113739330
Spesifikasi
| AC Current (A) | 200/2000 |
|---|---|
| AC Voltage (V) | 6/60/600/1000 |
| Battery Life (hour) | Continuous approx. 80 at A, approx. 240 at other than A (manganese battery, backlight off) |
| Capacitor Capacitance (F) | 60n/600n/6μ/60μ/600μ/2000μ |
| Continuity Check | Buzzer sound at 10 to 200Ω or less Open voltage: Approximately 0.5V |
| DC Current (A) | 200/2000 |
| DC Voltage (V) | 6/60/600/1000 |
| DC Vurrent | 200/2000 |
| Digit Number of Display | 6000 1999(Hz) |
| Dimensions (H x W x D) (mm) | 264x97x43 |
| Dimensions, Width W x Height H x Depth D (mm) | 97x264x43 |
| Diode Test | Open circuit voltage: Approximately 1.8V |
| Frequency (Hz) | 10~1999 |
| Frequency Characteristic | 50~400Hz |
| Height (mm) | 264 |
| Included Accessories | Test lead: TL-29 (total length approx. 1 m/pin tip 18 mm) Carrying pouch: C-DCM2000DR |
| Length (mm) | 43 |
| Mass (g) | About 640 |
| Operation Environment | 5 to 40°C (no condensation) 5 to 31°C: 80% RH or less. 31 to 40°C: Linearly decreasing from 80% RH to 50% RH |
| Part Number | DCM2000DR (with calibration certificate, traceability system diagram, and test report) |
| Power Supply | R6P (AA battery) 1.5V x 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resistance (Ω) | 600/6k/60k/600k/6M/40M |
| Safety Standard | IEC61010 CAT.IV1000V |
| Sample Rate (time/s) | About 5 |
| Type | Clamp meter |
| Width (mm) | 97 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Category IV compatible multifunction clamp meter Dual display function that can simultaneously display "AC voltage or AC current and its frequency" ACV can measure up to AC2000A (true effective value) ACV is convenient for measuring variable frequency drive (VFD) circuits LPF function Low input impedance type ACV / DCV / Ω automatic discrimination function Data hold / range hold / peak hold function (5ms) Relative function (relative value display) Auto power save (about 34 minutes) can be canceled
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Feature
SpecificationMaximum overload protection input: DC/AC1100V CT section: DC/AC2000A * DC+AC current: 200/2000A * DC+AC voltage: 6/60/600/1000V
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
