Sanwa Electric Instrument AC/DC clamp meter

Sebelum PPN:
Rp6.599.900
Spesifikasi
AC Current (A)60/600
AC Voltage (V)600
Battery Life (hour)Approximately 40 continuous times (backlight off)
Calibration CertificateGeneral calibration
Conductor Size (mm)10x50
Continuity CheckBuzzer sound at 40Ω or less Open voltage approx. 2.9V
DC Current (A)60/600
DC Voltage (V)600
DC Vurrent60/600
Digit Number of Display6000
Dimensions (H x W x D) (mm)208x69x38
Dimensions, Width W x Height H x Depth D (mm)69x208x38
FeatureMeasures up to AC/DC 600A. True RMS detection method allows measurement of distorted waveforms. Peak hold function (1 ms). Relative function (relative value display), data hold. Auto power save (approx. 30 minutes) can be disabled. Backlight.
Frequency Characteristic50~500Hz
Height (mm)208
Included AccessoriesTest lead: TL-23a (total length approx. 1.1 m/pin tip 18 mm), carrying case: C-DCM660, instruction manual
Length (mm)38
Mass (g)About 260
Operation Environment5 to 40°C (no condensation) 5 to 31°C: 80% RH or less. 31 to 40°C: Linearly decreasing from 80% RH to 50% RH
Part NumberDCM600DR (with calibration book, traceability system diagram, and test report)
Power SupplyLR03 (AAA alkaline) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)999.9
Safety StandardIEC61010 CAT.III600V
Sample Rate (time/s)3 (number part)
TypeClamp meter
Width (mm)69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capable of measuring up to 600.0A AC/DC Capable of measuring true rms values Equipped with a peak hold function LCD is equipped with a backlight
Maintenance of power and equipment
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan