Sanwa Electric Instrument AC/DC clamp meter

Sebelum PPN:
Rp5.799.900
Spesifikasi
AC Current (A)40/400
AC Voltage (V)400/600
Battery Life (hour)Continuous use: Approx. 50 (alkaline batteries)
Calibration CertificateGeneral calibration
Conductor Size (mm)10x34
Continuity CheckBuzzer sounds at approximately 40 Ω or less Open voltage: Approximately 1.5 V
DC Current (A)40/400
DC Voltage (V)400/600
DC Vurrent40/400
Digit Number of Display4000
Dimensions (H x W x D) (mm)193x50x28
Dimensions, Width W x Height H x Depth D (mm)50x193x28
Feature4000 count/42 segment analog bar graph with 40A/400A DC and AC current measurement Data hold/range hold Relative function (relative value display) Continuity buzzer Auto power off (approx. 30 minutes) cannot be canceled Battery depletion display function
Frequency Characteristic50~500Hz
Height (mm)28
Included AccessoriesTest lead (TL-23a: total length approx. 1.1m/pin tip 18mm), carrying case (C-DCM400), instruction manual
Length (mm)193
Mass (g)About 230
Operation Environment5 to 40°C (no condensation) 5 to 31°C: 80% RH or less. 31 to 40°C: Linearly decreasing from 80% RH to 50% RH
Part NumberDCM400AD (with test report, calibration certificate, and tracer system diagram)
Power SupplyLRO3 (AA alkaline) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)400
Safety StandardIEC61010 CAT.III300V CAT.II600V
Sample Rate (time/s)2 (numerical value section), 20 (bar graph section)
TypeClamp meter
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4000 counts / 42 segments with analog bar graph
40A / 400A DC and AC current measurement + auto range digital multimeter (AC voltage, DC voltage, resistance)
Relative value can be measured by pressing the zero button. With data hold function and range hold function. The power turns off automatically in about 30 minutes. Auto power off Battery consumption display function Conduction buzzer
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan