Mother Tool AC/DC clamp meter

Sebelum PPN:
Rp3.499.900 - Rp6.799.900
Spesifikasi
AC Current (A)[Range] 60, [Resolution] 0.01, [Accuracy] ±2.0% + 5dgt; [Range] 600, [Resolution] 0.1, [Accuracy] ±3.0% + 5dgt; [Range] 600 (Peak), [Resolution] 0.1, [Accuracy] ±2.5% + 8 dgt
AC Voltage (V)Range: 600, Resolution: 0.1, Accuracy: ±1.2% + 5dgt (50-500Hz); Range: 600 (Peak), Resolution: 0.1, Accuracy: ±1.7% + 10dgt (50-500Hz)
Automatic Power OffAbout 30 minutes after final operation
Battery Life (hour)Continuous use time: approx. 50 hours (alkaline batteries)
Character Height (mm)10
Continuity CheckContinuity buzzer: Buzzer sounds at approximately 40 Ω or less
Continuous Operating Time (hour)About 50
DC Current (A)[Range] 60, [Resolution] 0.01, [Accuracy] ±2.0% + 5dgt; [Range] 600, [Resolution] 0.1, [Accuracy] ±3.0% + 5dgt; [Range] 600 (Peak), [Resolution] 0.1, [Accuracy] ±2.5% + 8 dgt
DC Voltage (V)[Range] 600, [Resolution] 0.1, [Accuracy] ±1.0% + 2dgt; [Range] 600 (Peak), [Resolution] 0.1, [Accuracy] ±1.5% + 8 dgt
Dimensions, Width W x Height H x Depth D (mm)62x210x36
Display6200 counts
Height (mm)210
Included AccessoriesCarrying case, test leads, 2 x AAA batteries (1.5V) (trial batteries), instruction manual
Length (mm)36
Mass (g)270 (including batteries)
Operating Temperature/Humidity Range0 °C ~ 40 °C, 80% RH or less (no condensation)
Power SupplyAAA x 2 (alkaline battery recommended)
Range SwitchingAuto range
Resistance (Ω)[Range] 1000, [Resolution] 0.1, [Accuracy] ± 1.0% + 2dgt
Safety StandardIEC61010 CATIII600V
Sampling SpeedAbout 3 times/sec
Storage Temperature/Humidity Range-10°C to 50°C, 80% RH or less (no condensation)
Type of OperationDouble integration method
Width (mm)62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AC (alternating current) / DC (direct current) digital clamp meter with peak hold (1ms) function. The starter current can be measured.
Alternator charging current can be measured.
With tester function: DC voltage (DCV), AC voltage (ACV), resistance (Ω), continuity test Backlit LCD convenient for work in dark places
DCA ZERO with adjustment function
Ideal for inspection and maintenance of automobile electrical systems
* Dark current cannot be measured.
[Products with a calibration certificate cannot be canceled after ordering] * Products with a calibration certificate and traceability system diagram can only be ordered online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan