Sanwa Electric Instrument AC clamp meter

Sebelum PPN:
Rp3.699.900
Spesifikasi
AC Current (A)199.9/600
AC Voltage (V)199.9/600
Battery Life (hour)About 250
Calibration CertificateGeneral calibration
Conductor Size (mm)10x30
Continuity CheckBuzzer sounds at approximately 100 Ω or less Open voltage: approximately 1 V
Digit Number of Display1999
Dimensions (H x W x D) (mm)187x50x29
Dimensions, Width W x Height H x Depth D (mm)50x187x29
FeatureMeasures AC current up to 600A. True RMS method allows measurement of distorted waveforms. Also capable of measuring AC voltage, resistance, and continuity checks. Data hold function.
Frequency Characteristic50~400Hz
Height (mm)187
Included AccessoriesTest lead (TL-21a: total length approx. 1m/pin tip 18mm), carrying case (C-DCM60L), instruction manual
Length (mm)29
Mass (g)About 210
Operation Environment5 to 40°C (no condensation) 5 to 31°C: 80% RH or less. 31 to 40°C: Linearly decreasing from 80% RH to 50% RH
Part NumberDCM60R (with calibration certificate, traceability system diagram, and test report)
Power SupplyR03 (AAA) 1.5V x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)199.9
Safety StandardIEC61010 CAT.III300V/CAT.II600V
Sample Rate (time/s)About 2
TypeClamp meter
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital clamp meter for alternating current / voltage.
True effective value correspondence.
The clamp can measure up to Φ25 mm.
Equipped with a data hold button.
AC current measurement for electric distribution boards, etc.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan