TESTO 905-T1 Stick Thermometer with Calibration Certificate

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.799.900
Spesifikasi
AS ONE Part Number61-0104-08-20
Calibration CertificateGeneral calibration
Measurement Temperature Range (°C)-40~350 (for short time/~500)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The display can be rotated.
[Wide measurement range] Can measure up to +500°C for a short period of time
High-speed measurement with K thermocouple sensor. Long probe shaft makes it ideal for measuring the temperature of liquids, soft materials, powdery substances, gases, etc. The display part can be rotated, making it easy to check the measurement value.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Probe type: K thermocouple (NiCr-Ni) *Accuracy ±1 digit: ±1°C (-40 to +99.9°C), ±1% of measured value (+100 to +500°C)*Resolution: 0.1°C*Response Speed: 10 seconds*Operating temperature: 0~+40°C*Battery type: AAA batteries x 3 (lifespan/approximately 1,000 hours)*External dimensions: DIA3x200 (length) mm*Weight: 80g*Included items : Main unit, clip, AAA batteries x 3, instruction manual *Calibration points are 2 points at temperature 25°C and 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan