TESTO 890 Infrared Thermal Imager with 2 Lenses

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp419.999.900
Spesifikasi
Display4.3 inch
Focal LengthMinimum: 10cm/42° lens used
Frame Rate33Hz
Height (mm)111
Included AccessoriesCase, SD card (2GB), USB cable, carrying strap
Length (mm)132
MaterialABS
Measurement Temperature Range (°C)-30 to +1200°C (when using options)
Measurement Viewing Angle (°)Varies by lens
Measuring Range-30~+650°C
Operating Temperature Range (°C)-15 ~ +50
Power Input (V)Rechargeable battery
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionInfrared: 640x480pix (when using SR function: 1280x960pix)
Set ContentsMain body, lens, lens case, lens protector
Spatial Resolution (mrad)Varies by lens
Temperature DisplayMinimum: 0.04°C
Trusco Part No.356-6661
Width (mm)253

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 890 is Testo's top-of-the-line thermal imager, with a detector of 640 x 480 pixels, the highest resolution available.
You can choose from two types of lenses: 42°/25°/15° depending on your application.
Meets all your thermal diagnostic requirements in industrial and building sectors.
From industrial fields such as high temperature measurement in plants, analysis of electronic boards, and management of solar panels to building and energy diagnosis.
*Cannot be used for medical temperature measurement.

Ulasan Produk

Tidak ada ulasan