Owon 70-120MHz, 2/4ch, 1GS/s Tablet Oscilloscope

Sebelum PPN:
Rp17.999.900 - Rp29.999.900
Spesifikasi
Display8 inches
Mass (kg)About 1.7
Memory Length40M
Outer Dimensions, Width W x Depth D x Height H (mm)270x191x48
Sample Rate1GSa/s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sampling rate: Maximum 1G sample/s Vertical axis resolution: Maximum 14 bits (A model) Record length: 40M Waveform update rate: Maximum 45,000 waveforms/s Built-in 8000mAh battery, continuous operation for 5 hours Low background noise 8-inch touch screen Supports SCPI commands Various triggers, bus decode function (standard) Interface: USB host, USB device, LAN
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
Feature
Specification
Waveform refresh rate: 45000wfms/s

Ulasan Produk

Tidak ada ulasan