TESTO 623 High-Precision Tabletop Graphic Thermometer and Hygrometer with Calibration Certificate

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number61-0104-45-20
Calibration CertificateGeneral calibration
Temperature Measurement Range (°C)-10~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature and humidity trends are displayed graphically - you can view measurements for the past 12 weeks (graph intervals can be switched between 5 min, 10 min, 1 h, 2 h, and 24 h).
Displays current and past temperature and humidity measurements, along with the date and time.
It features a large, easy-to-read display.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Measurement range: Humidity/0 to 100% rh Accuracy ±1 digit: Humidity (at 25°C)/±2% rh (10 to 90%), ±3% rh (other ranges), Temperature/±0.4°C (25 (°C)*Resolution: Humidity/0.1%rh, Temperature/0.1°C*Units: °C, %rh, TD (dew point), wetbulb (wet bulb temperature)*Measurement frequency: 20 seconds*External dimensions: 105 x 185 x 36mm *Mass: 240g (excluding battery) *Battery: 4 AA batteries *Battery life approximately 1 year *Calibration points are 1 point each at 25°C temperature and 50% humidity. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan