TESTO 622 High-Precision Benchtop Thermometer, Humidity Meter, and Barometer with Calibration Certificate

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number61-0104-44-20
Calibration CertificateGeneral calibration
Temperature Measurement Range (°C)-10~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measures temperature, humidity, and air pressure with high precision.
Measurement values can be seen at a glance.
Displays temperature, humidity, and barometric pressure measurements, as well as the date and time.
It features a large, easy-to-read display.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Measurement range: Humidity/0 to 100% rh, atmospheric pressure/300 to 1200 hPa Accuracy ±1 digit: Humidity (at 25°C)/±2% rh (10 to 90%), ±3% rh (other ranges), temperature /±0.4°C (at 25°C), atmospheric pressure/±3hPa*Resolution: Humidity/0.1%rh, temperature/0.1°C, atmospheric pressure/0.1hPa*Units:°C, %rh, TD (dew point), wetbulb (wet bulb temperature) )°C, hPa, mbar, kPa, inHG, inH2O2, psi *Measurement frequency: 10 seconds *External dimensions: 105 x 185 x 36 mm *Mass: 240g (excluding battery) *Battery: 4 AA batteries *Battery life: Approx. 1 year * Calibration points are temperature 25°C, humidity 50%, and atmospheric pressure 5P. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan