TESTO 610 with temperature and humidity calibration documents

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.999.900
Spesifikasi
Battery2 x AAA batteries (1.5V, LR03)
Battery Life200 hours
Dimensions (mm)119x46x25
Humidity Measuring Range (%RH)0~100
Included AccessoriesStrap, belt holder, protective cap, 2 x AAA batteries, instruction manual, shipping inspection certificate, calibration certificate and test report, traceability system diagram, standard instrument certificate (copy)
Mass (g)90
Measurement Accuracy (°C)±0.5
Operating Temperature (°C)-10~+50
Protection ClassIP20
Resolution (%RH)0.1
Resolution (°C)0.1
Sample Rate1 second
Storage Temperature (°C)-40~+70
Temperature Measurement Range (°C)-10~+50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pocket-sized thermo-hygrometer has a high accuracy of ±2.5%rh and also has built-in calculation functions for dew point and wet bulb temperature.It also has a hold function and maximum/minimum value display functions, making it ideal for spot measurements on site.
*When placing an order, please specify the name to be written on the document.

Ulasan Produk

Tidak ada ulasan