TESTO 608-H Tabletop Thermo-Hygrometer with Calibration Certificate, 0560 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number61-0104-42-20
Calibration CertificateGeneral calibration
Temperature Measurement Range (°C)0~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and low-cost, ideal for continuous measurement of temperature, humidity, and dew point.
Dew point calculation function.
Maximum/minimum value display function.
Large, easy-to-read display.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Measurement range: Humidity/10~95%rh, dew point calculation/-20~+50°Ctd*Accuracy ±1 digit: Humidity/±3%rh, temperature/±0.5°C (+25°C environment)*Resolution: Humidity/ 0.1%rh, temperature/±0.1°C*Operating temperature: 0 to +50°C*Battery: 9V block type battery x1 (life span: approximately 1 year)*Measurement interval: 18 seconds*External dimensions: 111 x 90 x 40mm*Mass : 168g * Calibration point is 1 point each at temperature 25°C and humidity 50%. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan