TESTO 605i Smart Probe with Temperature and Humidity Calibration Document

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp15.999.900
Spesifikasi
BatteryAAA batteries x 3
Battery Life150 hours
Data transferBluetooth(R)
Dimensions (mm)30x27x218
HousingPlastic
Humidity Measuring Range (%RH)0 ~ 100
Included AccessoriesDry cell battery, shipping inspection certificate, calibration certificate and test report, traceability system diagram, standard instrument certificate (copy)
Length (mm)Probe shaft: 100
Mass (g)86.4
Matching SystemRequires iOS 11.0 or later; Android 6.0 or later; Bluetooth(R) 4.0 mobile device
Measurement Accuracy (°C)±0.8 (-20 ~ 0 ),±0.5 (0 ~ +60 )
Operating Temperature (°C)-20 ~ +50
Resolution (%RH)0.1
Resolution (°C)0.1
Storage Temperature (°C)-20 ~ +60
Temperature Measurement Range (°C)-20 ~ +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 605i thermo-hygrometer is ideal for measuring temperature and relative humidity in rooms and ducts, as well as for checking humidifiers in air conditioning systems. Measurement of temperature and humidity in rooms and ducts. Automatic calculation of dew point and wet bulb temperature via the testo Smart app. Measurement data analysis and transmission via the testo Smart app. Bluetooth range of up to 50 m allows for easy use even at long distances. Compact thermo-hygrometer with a flexible probe head.
*When placing an order, please specify the name to be written on the document.

Ulasan Produk

Tidak ada ulasan