TESTO 605-H1 with temperature and humidity calibration documents

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp15.999.900
Spesifikasi
Battery LifeAbout 1000 hours
Humidity Measuring Range (%RH)5~95
Included AccessoriesDuct holder, 3 AAA batteries, instruction manual
Mass (g)75
Measurement Accuracy (°C)±0.5
Operating Temperature (°C)0~+50
Resolution (%RH)0.1
Resolution (°C)0.1
Storage Temperature (°C)-20~+70
Temperature Measurement Range (°C)0~+50,-20~+50td

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This stick-type thermo-hygrometer measures temperature and humidity. It is suitable for checking the temperature and humidity inside ducts, indoor temperature and humidity, and dew point temperature in warehouses. The display unit is rotatable.
*When placing an order, please specify the name to be written on the document.

Ulasan Produk

Tidak ada ulasan