TESTO 605-H1 Stick Thermo-Hygrometer with English Calibration Certificate

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.399.900
Spesifikasi
AS ONE Part Number61-0104-46-56
Calibration CertificateGeneral proofreading
Part Number0560 6053 (General calibration (English))
Temperature Measurement Range (°C)0~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This stick-type thermo-hygrometer is capable of high-precision measurements over a long period of time and can be measured with one hand.
Comes with dew point calculation function.
The display can be rotated.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Measurement range: Humidity/5~95%rh, dew point calculation/-20~+50°C td*Accuracy ±1 digit: Humidity/±3%rh, temperature/±0.5°C*Resolution: Humidity/0.1%rh, temperature/0.1 °C*Operating temperature: 0 to +50°C*Battery type: AAA batteries x 3*Battery life: 1,000 hours*External dimensions: Sensor/DIA12x125mm, display section/38x58mm*Mass: 75g*Calibration point is temperature 25 °C.Humidity 50% 1 piece each. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan