Owon 500MHz to 1.5GHz, -160 dBm, <-80dBc/Hz Spectrum Analyzer

Sebelum PPN:
Rp29.999.900 - Rp34.999.900
Spesifikasi
Display9 inch TFT LCD
Mass (kg)About 3.7
Outer Dimensions, Width W x Depth D x Height H (mm)375x185x120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Frequency range: 500 MHz to 1.5 GHz -160 dBm Displayed Average Noise Level (DAN) Phase noise: +80 dBc/Hz @1 GHz and offset @10 kHz Total amplitude accuracy: <0.7 dB Minimum resolution bandwidth (RBW): 1 Hz EMI pre-compliance test kit, optional EMC test software "T" model comes standard with a tracking generator. Test functions range from general to extended functions, including waterfall plotting, modulation signal quality analysis, and audio demodulation. Standard pass/fail on-site test and alert function. Fully digital intermediate frequency technology. Multiple interfaces: USB host, USB device, LAN, earphone interface, HDMI. 9-inch LCD with high resolution 1280 x 800 dots.
Since it measures frequency distribution and power simultaneously, it can measure a wide range of subjects, including harmonics, unwanted radiation, modulation, distortion, and phase noise. Its main applications include measuring bandwidth, noise, harmonic distortion, and unwanted radiation (EMI) in broadcasting equipment such as televisions, mobile phones, radios, and communication equipment.

Ulasan Produk

Tidak ada ulasan