Mother Tool 4-channel data logger thermometer with English calibration certificate

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number1-1450-01-56
Calibration CertificateGeneral proofreading
Part NumberTM-947SD (General Calibration (English))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The data can be saved on an SD card, and you can edit the data in Excel simply by importing the SD card into your computer.
Simultaneous measurement of four channels is also possible.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Body *Resolution: 0.1°C, K thermocouple (1000~1300°C)/1°C*Accuracy: ±(0.4%+1°C), K thermocouple (-50~999.9°C)/±(0.4%+0.5°C) *Available sensors: Thermocouple (K, J, T, E, R, S) up to 4ch, pT100Ω (up to 2ch) *Function: Data hold, Max/Min display *Output: SD card, RS-232C, USB* Memory: SD card (compatible with 1G to 16G) * Compatible OS: Windows (R) 7 * Power source: 6 AA batteries (included for testing), DC9V (AC adapter sold separately) * Size: 177 x 68 x 45 mm * Weight: approx. 489g *■Accessories: K thermocouple sensor x 2 (TPK-01), SD card (1GB), carrying case *Calibration points are 25°C and 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan